SKU:
KEN2304410K
MPN:
2304410K
£8.95
Ex VAT
£10.74
Inc VAT
Product Details
Product Specification
Product Documents
Type 41 Flat Reinforced Cutting
For use with all portable angle grinders. 180mm to 230mm discs can also be used on circular saws, and 300 to 350mm discs are for use with chop saws/cut-off machines, subject to bore compatibility. Not to be used for wet cutting.
Inox Cut-Off Discs
For stainless steel (iron, chlorine and sulphur-free).
All Kennedy Depressed Centre and Flat Reinforced Cutting Wheels now carry the "oSa" (The Organisation for the Safety of Abrasives) mark of approval. "oSa" is an association of the world's leading abrasives manufacturers. In France, it is mandatory to use only oSa-certified rough grinding wheels and cutting wheels. Similarly in Germany and Italy, it is strongly recommended that abrasive products conform to the relevant EN standards. "oSa" marked products are guaranteed to meet or exceed the highest worldwide safety standards, including those of the Comite Europeen de Normalisation (CEN), the European standards body that issues EN standards, and of ANSI in the USA.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 16mm |
Brand | Kennedy |
Centre Hole | Straight Hole |
Diameter | 100mm |
EAN | 5036140019782 |
ECLASS Code | 21011313 |
Grade | Fine |
Grain Designation | AS60 T-BF |
Grit | 60 |
Hardness | Very Hard |
MFR Part No. | 1101240 |
Optimum angle for use | 90° |
Series | Inox |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |