£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
Standard duty automatic centre punch.
Features and Benefits
• Adjustable strength of punch and depth of depression by turning the knurled head
• Versatile - Delivers a punch between 2.25 to 13.5kg (5 to 30lb)
Typical Applications
• Suitable for mild steel
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Mild Steel |
EAN | 5036140111158 |
ECLASS Code | 21040706 |
Handle Material | Rubber Steel |
Head Shape | Round |
Impact Weight | 2.25 to 13.5kg |
Overall Length | 120mm |
Point Diameter | 1.2mm |
Special Features | Automatic |
Tip Material | Chrome Vanadium Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |