£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
With a hook-on action, this connector securely grips the grease nipple while in use. Manufactured from steel and fitted with a 1/8" BSP thread.
Features and Benefits
• Manufactured from durable steel making for a robust product
• Securely grips the grease nipple whilst in use
• Hook-on fixture for simple application
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Hydraulic Fluid |
Connector Type | Hook-On |
EAN | 5036140116610 |
Hydraulic Tool Type | Hydraulic Connector |
Material | Steel |
Overall Length | 20 |
Overall Width | 22mm |
Product Type | Hydraulic Connector |
Thread Size | 1/8" BSP |
UNSPSC Code | 23151822 |