£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
WIth contoured steel handles, a vinyl grip for improved comfort and control and heavy-duty blades, this pair of wire rope cutters are ideal for cutting wire and rope alike. Manufactured from tempered and hardened high carbon steel with a polished finish, the product is spring-loaded for easy one-handed operation and comes complete with a safety lock to keep jaws closed when not in use.
Features and Benefits
• Spring-loaded cutting action allows for easy one-handed operation
• Blades manufactured from high carbon steel for durability
• Vinyl grip handles bolster user comfort and control
• Safety lock keeps the jaws locked to protect against accidental cutting
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140014190 |
ECLASS Code | 21040301 |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
Miniature | No |
Overall Length | 150mm |
Type | Rope Cutters |
UNSPSC Code | 27112114 |