Kennedy

3-22mm (1/8"-7/8") MINI TUBING CUTTER

SKU:

KEN5885450K

MPN:

5885450K

£9.49

Ex VAT

£11.39

Inc VAT

OUT OF STOCK

    Product Details

    Compact and robust construction ideal for use in confined spaces. Grooved rollers allow close-to-flare cuts. Large feed screw for accurate cutting of aluminium, brass, copper and steel tubing.
    Length: 66mm.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Pipe Material

    Aluminium Brass Copper Steel

    EAN

    5036140142671

    ECLASS Code

    21040300

    Maximum Pipe Capacity

    07-Augmm

    Minimum Pipe Capacity

    01-Augmm

    Overall Length

    66mm

    Pipe Capacity

    3 to 22mm

    Type

    Single Stroke Tube Cutter

    UNSPSC Code

    23241610