£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
For use on metal, wood, plastics, laminates and leather etc. Cutting diameter can be infinitely varied within range. Graduated scale with locking screw. For use in three jaw chucks (6.4mm shank).
Maximum cutting thickness: metal 2mm, wood 8mm.
Overall length: 95mm.
Cutting range: 20 - 76mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140144330 |
UNSPSC Code | 23101512 |