£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for maximum simplicity and comfort, the 6000 series full face masks feature soft, non-allergenic face pieces to avoid pressure and soreness during prolonged use.
Fitted with a flexible respiratory system, compatible gas, vapour, and particulate filters are quick and easy to change to protect against a wide range of respiratory hazards.
Features and Benefits
• The four-point adjustable harness ensures a comfortable and secure fit
• Low profile side mounting designed filters ensure an uninterrupted field of vision
• Centrally mounted exhalation valve keeps the mask cool and comfortable to wear
• Available in three sizes for flexibility
• Polycarbonate lens is scratch and impact resistant
• Extremely lightweight for user comfort
Standards
• EN166:2001 B
• EN136:1998 (Class 1)
Notes
• Filters sold separately
• Compatible filters:
MMN9596051A
MMN9596054A
MMN9596055A
MMN9596057A
MMN9596059A
MMN9596075A
MMN9595911A
MMN9595925A
MMN9595935A
MMN9590002A
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Particulate |
EAN | 4046719719846 |
ECLASS Code | 40011401 |
MFR Part No. | 7100015052 |
Product Type | Full Face |
Series | 6000 Series |
Size | Large |
UNSPSC Code | 46182002 |