3M

PERFECT-IT FAST CUT PLUS EXTREME 1 KG 865 ML 51815

SKU:

MMM5033634D

MPN:

7100136343

£73.99

Ex VAT

£88.79

Inc VAT

IN STOCK (29)

    Product Details

    This solution is a powerful abrasive liquid compound, used to quickly remove abrasive scratches on refinish paints. This easy to use, long-lasting liquid can also be used on original manufacturer's paints to remove scratches, car wash marks and oxidation. It also leaves a high gloss finish to keep your car looking its best.


    Features and Benefits
    • Uses up to 25% less product Fast Cut +
    • Fast-acting
    • Consistent high performance
    • Long-lasting results


    Typical Applications
    • Use on refinish paints
    • Can also be used on original paints


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Restoring

    Brand

    3M

    EAN

    4054596363403

    ECLASS Code

    30021600

    MFR Part No.

    7100136343

    Package Type

    Bottle

    Product Category

    Solvent

    Product Type

    Abrasive Scratch Remover

    Size

    865ml

    UNSPSC Code

    47131828