£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
Two part curing adhesive. Toughened epoxy system with good elevated temperature resistance. Mixed adhesive is thixotropic for ease of application. High impact resistance.
Attribute | Value |
---|---|
Application Temperature Range | 8 to 21° |
Brand | 3M |
Compatible Materials | Ceramic Metal Plastic Rubber |
Drying / Bonding Time | 10 to 15min. |
EAN | 0467198194667 |
ECLASS Code | 23330105 |
Features | Chemical resistant Extra Strong Good shear/peel strength High heat resistance Weather resistant |
MFR Part No. | 7000080437 |
Pack Size | 1ltr |
Product Composition | Thixotropic paste |
Temperature Resistance Range | -55 to 82° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |