SKU:
MMM9607151B
MPN:
7000043086
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Designed to protect against a variety of hazards, these safety spectacles from 3M™ can handle low energy impacts and extremes of temperature. Enhanced with anti-scratch and anti-fog Scotchgard™ coatings, these specs deliver consistent vision and eye safety.
Features and Benefits
• UV protection ideal for those who regularly move in and out of sunlight
• Good colour recognition
• Lightweight polycarbonate lens for user comfort
• Wrap around design for a secure fit
Typical Applications
• Industrial manufacturing
• Metal working
• Construction
• Food industry
• Pharmaceutical
Standards
• EN 166:2001 FK
• EN 170:2002
Notes
• Not suitable for wear over prescription glasses
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719416400 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 71511-00000M |
Resistance Features | Scratch-Resistant UV-Resistant |
Series | Tora |
UNSPSC Code | 46181802 |