£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
Designed to handle tough and dirty work environments, these 6500 series half masks deliver comfort and durability, with a quick latch system that allows for easy fitting and removal to suit the environment and levels of contamination.
Features and Benefits
• 3M™ Cool-Flow™ valve removes hot, exhaled air for user comfort
• 'Quick latch' design allows for removal and re-fitting quickly and easily without disturbing other items of PPE
• Easy to clean and maintain for hygiene
• Delivers a wide field of vision for user awareness
• Silicone mask allows for a comfortable, but firm seal
Standards
• EN140:1998
Notes
• Filters Sold Separately
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Particulates |
EAN | 0051141563473 |
ECLASS Code | 40011401 |
MFR Part No. | 70071668134 |
Product Type | Half Face |
Series | 6500 Series |
Size | Small |
UNSPSC Code | 46182002 |