£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Manufactured from a high quality plastic material. Used for gaskets, special parts and various manufacturing applications it is easy to cut, resists oil and has minimal compression during use. The thickness tolerances are to industry standards. Non-conductive to electricity. The thickness is indicated by shim colour which eliminates the need for a micrometer.
Attribute | Value |
---|---|
Brand | Precision Brand |
ECLASS Code | 20270290 |
Length | 20mm |
Material | Plastic |
MFR Part No. | 77-644-115 |
Number of Pieces | 1 |
UNSPSC Code | 31231400 |