SKU:
PLT9581509G
MPN:
7000038205
£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
The Optime™ I series of earmuffs are ideal for use in environments with moderate to very high levels of industrial noise, and provide a range of attenuation values from SNR 26dB to SNR 35dB to meet all requirements.
Features and Benefits
• Fluid and foam-filled sealing rings ensure low contact pressure
• Lightweight construction for comfort during prolonged use
• Robust stainless steel headband maintains pressure and seal
• Large internal cup space reduces heat and moisture build-up
• Helmet-mounted versions are compatible with a range of industrial safety helmets for convenience
• Double cup design improves attenuation at lower frequencies
Typical Applications
• Workshops
• Sheet-metal shops
• Printing works
Standards
• CE Certified
• EN 352-1:1993
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Yellow |
EAN | 4046719358632 |
Ear Defender Type | Folding-Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | 7000038205 |
Series | Optime™ I |
Single Number Rating (SNR) | 28dB |
UNSPSC Code | 46181902 |