£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140320826 |
Grade | 4.8 |
Leading Standard | DIN 975 |
Length | 3ftmm |
Material | Steel |
Product Type | Mild Steel Studding |
Surface Treatment | Zinc Plated |
Thread | BSW |
Thread Direction | Right Hand |
Thread Size | 1/4" |
UNSPSC Code | 31161618 |