£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
SBC290 - High quality professional product that is suitable for contractors, grounds personal and keen gardeners. Produced from heat treated carbon steel, carefully ground with deep socket and swan neck for improved strength, Wooden shaft and polypropylene "YD" handle with PVC grips
Overall length: 1010mm. Blade size: 290 x 180mm.
Attribute | Value |
---|---|
Blade Finish/Coating | Powder Coat |
Blade Material | Carbon Steel |
Brand | Rutland |
EAN | 5036140158184 |
ECLASS Code | 21041001 |
Handle Length | 720mm |
Handle Type | Polypropylene PY |
Overall Length | 1010mm |
Protection Features | Bend-resistant |
Shaft Material | Wood |
Type | Spade |
UNSPSC Code | 27112004 |