£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Accurate four way measurement: internal, external, step and depth. Sliding jaw lock. Manufactured from high strength, lightweight polymide plastic.
Range: 150mm. Accuracy: ±0.1mm. Reading: 0.1mm.
Attribute | Value |
---|---|
Accuracy | +/-0.100mm |
Brand | Senator |
Caliper Type | Dial Calipers |
EAN | 5036140069909 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 150 mm |
Measures | Depth External Internal Step |
Resolution | 0.1mm |
System of Measurement | Metric |
UNSPSC Code | 41111621 |