SKU:
TTX0259973C
MPN:
5073672
£5.59
Ex VAT
£6.71
Inc VAT
Product Details
Product Specification
K1911 - HSS Centre Drills
Inch Series
Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications. 60 inclusive angle. Manufactured to BS328: Part 2:1986, DIN333A, ISO866, ISO2540, ISO2541.
Attribute | Value |
---|---|
Brand | Walter Titex |
Countersink Angle | 60° |
Cutting Style | Centre Drill |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
MFR Part No. | 5073672 |
Series | K1911 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | BS3 |
UNSPSC Code | 23241605 |