WD-40

Multi-Use, Multi-Purpose Lubricant, Bottle, 5ltr

SKU:

WDF7322505B

MPN:

44506

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Multi-purpose lubricant penetrates jammed corroded parts, displaces moisture, protects metal from rust and lubricates just about anything. This lubricant also cleans and degreases grime from most surfaces.


    Features and Benefits
    • Silicone free
    • Displaces moisture to restore water flooded equipment
    • Formulated to quickly remove adhesives, paints and corrosion
    • Corrosion resistant ingredients
    • Lubricates sticky mechanisms, eliminating squeaks and creaks


    Typical Applications
    • Tools
    • Wheels
    • Hinges
    • Rollers
    • Chains
    • Gears


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    WD-40

    Container Type

    Bottle

    EAN

    5032227445062

    ECLASS Code

    23060102

    For Use On

    Metal Threads Tools

    MFR Part No.

    44500

    Operating Temperature Range

    -50 to 150°C

    Product Type

    Multi-Purpose Lubricant

    Series

    Multi-Use

    Size

    5ltr

    Type

    Lubricant

    UNSPSC Code

    15121514