noscript3M 09701, Non-Woven Brush, PF-ZR, 63 x 32mm, Roloc, Medium, Aluminium Oxide 7000077933 | Cromwell Tools

3M

09701, Non-Woven Brush, PF-ZR, 63 x 32mm, Roloc, Medium, Aluminium Oxide

SKU:

MMM2457701F

MPN:

7000077933

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    PF-ZR
    Flaps of heavy-duty cut and polish web. Leaves a uniform finish whilst removing handling marks and ­imperfections.


    Features and Benefits
    • Aluminium oxide material easily removes surface imperfections, resulting in a much faster cut
    • Easy abrasive wheel attachment heavy-duty design for a longer brush life
    • Load-resistant open web produces a consistent finish
    • Open web conforms to substrate, to minimise gouging


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    3M

    Diameter

    63mm

    EAN

    4054596278134

    ECLASS Code

    21011305

    Grade

    Medium

    Maximum Operating Speed

    9000rpm

    MFR Part No.

    7000077933

    Model Number

    09701

    Mounting Diameter

    6mm

    Mounting Type

    Plain Shank

    Series

    PF-ZR

    Thickness

    32mm

    Type

    Non-Woven Flap Brush

    UNSPSC Code

    31191521