Hammerite

Direct to Rust Hammered Black Metal Paint - 5ltr

SKU:

HAM7212589L

MPN:

5084796

£61.99

Ex VAT

£74.39

Inc VAT

OUT OF STOCK

    Product Details

    Elevate and safeguard metal surfaces with Hammerite® Metal Paint. This high-performance paint not only delivers a striking hammered finish but also establishes a robust barrier against moisture, providing enduring protection from corrosion. With impressive corrosion resistance and exceptional gloss finish, this paint becomes a formidable shield for metal structures and objects. What distinguishes it is its user-friendly application - directly apply it onto rusty metal without the need for a primer or undercoat. Simply use a wire brush to eliminate loose paint, ensuring a clean, dry surface for optimal adhesion. Enhance your metal painting experience with Hammerite's efficiency, durability, and distinctive hammered aesthetic, achieving a professional and lasting result.


    Features and Benefits
    • Efficient protection for ferrous and non-ferrous metal surfaces
    • Provides a barrier against moisture with efficient water shedding properties
    • Easy application by brush or roller
    • Available in a range of colours and volumes


    Typical Applications
    • Anti-corrosion
    • Corrosion treatment
    • Metalwork
    • Outdoor


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Hammerite

    Colour

    Black

    Container Type

    Tin

    Coverage per Container

    25

    Drying Time

    2hrs Repaintable after 4hrs

    EAN

    5011867201054

    ECLASS Code

    22170102

    Finish

    Hammered

    For Use On

    Metal

    MFR Part No.

    5084796

    Product Type

    Paint Protector

    Series

    Direct to Rust

    Size

    5ltr

    Supplier Colour

    Black

    UNSPSC Code

    31211507