£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Effective and long-lasting orbital sander pad from Flexipads.
Features and Benefits
• Multi-hole E80/65/120 orbital sander pad with hook'n'loop surface. Foam layer 14mm, medium density.
• Size: 150mm x 5/16" M8.
• Ultra durable
• Max RPM: 12000
Attribute | Value |
---|---|
Brand | Flexipads |
Diameter | 150mm |
EAN | 5055142070997 |
ECLASS Code | 21011304 |
Material | Plastic |
MFR Part No. | 17099 |
Mounting Type | Hook & Loop Backed Paper |
Series | Flexipad |
Shank Thread Size | M8 |
Shank Type | Threaded |
UNSPSC Code | 31191500 |