£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
115mm/4 1/2" medium flexibility grinder pads, suggested for 60+ finer grits.
Features and Benefits:
•Flexible and durable
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 115mm |
EAN | 5021526201158 |
ECLASS Code | 21011304 |
Material | Plastic |
MFR Part No. | 20115 |
Mounting Type | Hook & Loop Backed Paper |
Series | Flexipad |
Shank Thread Size | M14 |
Shank Type | Threaded |
UNSPSC Code | 31191500 |