£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
Designed with high performance hole patterns when coupled with a 3M™ Random Orbital vacuum equipped sander and discs increases abrasive life and achieves high efficiency dust pick up.
Hook Type: 1
20427 Disc Pad Kit
Kit contains: back up pad constructed of foam material and 5 male thread adaptors:
1/4” - 20 x 5/16” - 24; 1/4” - 20 x 5/16” - 24;
1/4” - 28 x 5/16” - 24; 5/16” - 24 x 5/16” - 24;
5/16” - 24 x 6 - 10mm.
Max. rpm: 15,000.
Colour: yellow.
Face colour: yellow.
Density: medium.
No. of holes: 6.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Yellow |
Diameter | 76mm |
EAN | 0051141204277 |
ECLASS Code | 21011304 |
Material | Foam |
Maximum Operating Speed | 15,000rpm |
MFR Part No. | 7000045008 |
Model Number | 20427 |
Mounting Type | Hook & Loop |
Series | Hookit™ |
Shank Type | Threaded |
UNSPSC Code | 31191500 |