£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
These sanding pads are available in either a 125mm or 150mm diameter, for medium and medium hard sanding, these pads are ideal for use with Bosch® sanders.
Features and Benefits
• Available as either medium or medium hard to suit your needs
• Suited for a range of Bosch® sanders
Typical Applications
• BCH2802747A is suited for use with GEX 150 AC and PEX 15 AE sanders
• BCH2802750A is suited for use with PEX 12, PEX 12 A, PEX 125 and PEX 125 AE
Attribute | Value |
---|---|
Brand | Bosch |
Diameter | 150mm |
EAN | 3165140063081 |
ECLASS Code | 21011304 |
For Use With | Bosch GEX 150 AC Bosch GEX 150 Turbo Bosch PEX 15 AE |
Material | Rubber |
MFR Part No. | 2608601052 |
UNSPSC Code | 31191500 |