£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
150mm Aggressive Machine Polisher Foam Pad.
Designed for use with Fast-Cut Plus Compound (50417) this pad creates an aggressive cutting action to remove scratches and swirl marks from refinished or original paintwork.
Features and Benefits
• Constructed from durable foam
• Easy attachment to 3M Backing Plate
• Green Pad to match Green top of Fast Cut + Compound
Notes
• 1 Pad Included
Attribute | Value |
---|---|
Brand | 3M |
Colour | Green |
Diameter | 150mm |
EAN | 4046719179626 |
ECLASS Code | 21011304 |
Material | Foam |
MFR Part No. | 7000032137 |
Model Number | 50487 |
Mounting Type | Hookit™ |
UNSPSC Code | 31191500 |