£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Back-up pad for use with 3M Green Corps™ 115 and 125mm flexible grinding discs.
Pack quantity: 5.
Attribute | Value |
---|---|
Backing Material | Fibre |
Bore Diameter | 22mm |
Brand | 3M |
Diameter | 86mm |
EAN | 4001895820748 |
ECLASS Code | 21011304 |
Material | Plastic |
Maximum Operating Speed | 13000rpm |
MFR Part No. | 7000111570 |
Model Number | 60642 |
Mounting Type | Centre Bore |
Series | Green Corps |
Shank Diameter | 22mm |
UNSPSC Code | 31191500 |
Vacuum Hole Design | No Hole |