£30.59
Ex VAT
£36.71
Inc VAT
Product Details
Product Specification
Thread 5/16".
Attribute | Value |
---|---|
Backing Material | Hook & Loop Backed Paper |
Brand | PCL |
Diameter | 152mm |
EAN | 5014875190358 |
ECLASS Code | 21011304 |
Material | Foam |
MFR Part No. | APT90A |
Mounting Type | PSA |
Shank Diameter | 5/16in. |
Shank Type | Threaded |
UNSPSC Code | 31191500 |