£6.89
Ex VAT
£8.27
Inc VAT
Product Details
Product Specification
Product Documents
The Milwaukee® fibre disc backing pad is ideal for a range of cleaning and finishing applications. Easy to use with a range of polishing and abrasive attachments, this accessory is an excellent addition to your Milwaukee® toolkit.
Features and Benefits
• Suitable for use with a range of interchangeable accessories
• Ideal for tight work spaces or awkward to reach areas
• Knurled thread allows for quick and easy attachment to main power tool
Typical Applications
• Coarse sanding
• Sanding pinch welds
• Rust removal
Attribute | Value |
---|---|
Brand | Milwaukee |
Colour | Black |
Diameter | 46mm |
EAN | 4002395381531 |
ECLASS Code | 21011304 |
MFR Part No. | 4932430492 |
Model Number | FDBP |
Shank Thread Size | M9 x 0.75mm |
Shank Type | Threaded |
UNSPSC Code | 31191500 |