£11.90
Ex VAT
£14.28
Inc VAT
Product Details
Product Specification
High-quality abrasive cloth belts that contain a precision shaped abrasive grain coated on a YF-weight, water resistant polyester cloth backing. Resin bonded for heat resistance. Can be used wet or dry.
These class-leading cloth belts are a precise mix of shaped ceramic and premium aluminium oxide.
Features and Benefits
• Up to two times longer life than comparable aluminium oxide belts - resists deterioration from heat
• Consistently faster results on medium-pressure applications
• Conformable for grinding and blending both straight and contoured surfaces
• Grinding aid cools abrasive processes on heat-sensitive alloys
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Backing Material | Polyester Weighted Cloth |
Brand | 3M |
EAN | 4046719658732 |
ECLASS Code | 21011303 |
Grit | P80+ |
Length | 330mm |
MFR Part No. | 669335 |
Model Number | 669335 |
Series | 984F |
UNSPSC Code | 31191507 |
Width | 10mm |