£0.97
Ex VAT
£1.16
Inc VAT
Product Details
Product Specification
Product Documents
Hermes Abrasives' heavy-duty z-cloth grinding belt is suitable for the pre-grinding of a range of metals, including steel, titanium, and nickel alloys. Ideal for running both wet and dry, the durable backing cloth is resistant to water, emulsion, and oil.
Features and Benefits
• Treated with temperature reducing additives to avoid scorching
• Adaptable to use on a range of metals
• Ideal for use both wet and dry
Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Weighted Cloth |
Brand | Hermes |
ECLASS Code | 21011303 |
Grit | P80 |
Length | 305mm |
MFR Part No. | 6315072 |
Series | CR456Z |
UNSPSC Code | 31191507 |
Width | 13mm |