£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
High quality, ultra-durable abrasive belts from Makita. Perfect for the Makita multi-purpose sander.
Features and Benefits
•Aluminium Oxide grit bonded to cloth backing for extra durability
•Belt is perfectly designed for Makita multi-purpose sander
Typical Applications
•Suitable for sanding, filing or finishing, wood and regular steel
Notes
•Compatible with: 9031/9911
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Weighted Cloth |
Brand | Makita |
EAN | 0088381971126 |
ECLASS Code | 21011303 |
Grit | P40 |
Length | 533mm |
MFR Part No. | P-43256 |
Series | P-43256 |
UNSPSC Code | 31191507 |
Width | 9mm |