£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
High quality abrasive belts, compatible with 9032.
Features and Benefits
• Slimline belt makes sanding in confined areas such as door edges a breeze
• The versatility of these belts makes them perfect for automotive use
• Provides highly consistent sanding performance
Typical Applications
• Sanding wood and steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Weighted Cloth |
Brand | Makita |
EAN | 0088381971140 |
ECLASS Code | 21011303 |
Grit | P80 |
Length | 533mm |
MFR Part No. | P-43278 |
Series | P-43278 |
UNSPSC Code | 31191507 |
Width | 9mm |