£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Features and benefits:
•Cloth backed abrasive belt with hard wearing aluminium oxide grit for wood or metal
•Suitable for sanding wood and regular steel in confined areas, door edges, automotive etc
•Compatible with Makita 9032 file sander
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Weighted Cloth |
Brand | Makita |
ECLASS Code | 21011303 |
Grit | P100 |
Length | 533mm |
MFR Part No. | P-43284 |
UNSPSC Code | 31191507 |
Width | 9mm |