£8.24
Ex VAT
£9.89
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy resin bonded aluminium oxide abrasive belts are designed for use in industrial applications, combining durability and flexibility to ensure a long life and outstanding performance. The ranges of grits allows for use on a range of surfaces from wood to metal.
Features and Benefits
• Combining durability and flexibility allows for a long life and outstanding performance in any situation
• A wide range of grits available to allow usage on a range of surfaces from wood to metal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Polyester |
Brand | Kennedy |
EAN | 5036140098961 |
ECLASS Code | 21011303 |
Grit | P24 |
Length | 610mm |
MFR Part No. | PA631 |
Series | PA631 |
UNSPSC Code | 31191507 |
Width | 100mm |