£22.25
Ex VAT
£26.70
Inc VAT
Product Details
Product Specification
Product Documents
Product Benefits:
• Special aluminium oxide grain mix provides high stock removal rates in the coarse grit range.
• Very constant surface quality in the fine grit range.
• Polyester/cotton cloth backing ensures smooth running for belts and wide belts.
• Universal use for dry and wet grinding.
Applications:
• Flat grinding on stationary belt and wide belt grinding machines.
• Centreless grinding of tubes, rollers and bars on stationary belt grinding machines.
• Deburring of stampings out of steel and stainless steel and castings out of aluminium and out of other non-ferrous metals on stationary grinding machines or hand-held belt grinders.
Image is for Illustrative Purposes Only. Please Refer To Product Description.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Weighted Cloth |
Brand | Hermes |
EAN | 4045191488110 |
ECLASS Code | 21011303 |
Grit | P80 |
Length | 1220mm |
MFR Part No. | 6063086 |
Series | RB377YX |
UNSPSC Code | 31191507 |
Width | 100mm |