SKU:
SIA2030495L
MPN:
3337.6726.0150
£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
The 1960 Siarexx siafast disc from SIA Abrasives is a universal, all-round product designed for both manual and portable machine sanding, offering remarkable performance in wood and lacquer applications. It excels in a wide array of tasks, including sanding off rusted parts, removing old varnish, paints, and stains, eliminating raised wooden fibers, and refining surfaces for better paint adhesion. Whether it's sanding floorboards, wooden terraces, or pool surrounds, this disc handles the job with finesse. It's also proficient in sanding off brittle or poorly adhesive paints, keying or sanding surfaces, fine sanding, and flattening uneven areas or lightweight construction walls. Moreover, it's adept at structuring wooden beams, making it an indispensable tool for professionals and enthusiasts seeking precision and efficiency in woodworking and lacquer applications.
Features and Benefits
• Universal all-round product for wood and lacquer
• High level of flexibility guarantees trouble-free sanding of corners and edges
• Low clogging
• Good finish properties
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Resin over resin |
Brand | Sia Abrasives |
Diameter | 125mm |
Disc Type | Sanding Disc |
EAN | 7611123159044 |
ECLASS Code | 21011313 |
Grit | P40 |
MFR Part No. | 7375.1406.0040 |
Model Number | 1960 |
Series | SiaRexx |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 41 |