£5.90
Ex VAT
£7.08
Inc VAT
Product Details
Product Specification
3M 255P Hookit™ Discs - available in a range of grades from P80 to P600. A class-leading C-weight abrasive disc, ideal for general purpose lightweight sanding.
Features and Benefits
• 255P discs and pads achieve a superior cut, with less loading and a vast reduction in airborne dust
• Equipped with the 3M™ Hookit™ attachment system for fast and easy changeovers
• Strong aluminum oxide abrasive enables high performance lightweight sanding on many different substrates
Notes
• Plain (no holes)
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Sanding Surface Preparation |
Backing Material | Paper |
Brand | 3M |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 5010027602397 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P150 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7000034138 |
Model Number | A60292 |
Mounting Type | Hookit™ |
Series | 255P |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |