£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
3M Hookit Film Disc 375L 150mm No Hole P600.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Fine Sanding Intermediate Sanding Sanding |
Backing Material | Polyester Film |
Brand | 3M |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 0051141556734 |
ECLASS Code | 21011313 |
Grade | Extra Fine |
Grit | P600 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7000045383 |
Model Number | 55673 |
Mounting Type | Hookit™ |
Series | 375L |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |