SKU:
SIA2030373H
MPN:
9980.9463.0180
£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Introducing the game-changing Sia Abrasive 7940 SiaAir Velvet Discs, now without a center hole, making them even more versatile for a range of sanding tasks. Whether you're scuffing, delicately sanding, or prepping surfaces for a flawless polish, the upgraded technology of the 7940 SiaAir guarantees top-notch results, especially in damp sanding scenarios. It's your go-to solution for achieving that perfect matte finish on both old and new varnishes, tackling intricate areas with primer filler, or getting high-gloss surfaces primed and ready for a dazzling shine.
Features and Benefits
• Low clogging thanks to damp sanding
• High stock removal rates and excellent finish
• Highly adaptable to contours, curves and profiles
• Pressure-equalising foam gives perfect surface finish
• Waterproof and washable
• Resistant to silicon remover
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Carbon |
Bond Type | Resin over resin |
Brand | Sia Abrasives |
Diameter | 150mm |
Disc Type | Sanding Disc |
EAN | 7611123260085 |
ECLASS Code | 21011313 |
Grit | P180 |
MFR Part No. | 9980.9463.0180 |
Model Number | 7241 |
Series | SiaCarbon |
UNSPSC Code | 31191506 |
Vacuum Hole Design | no hole |