SKU:
MMM2015269F
MPN:
7100046325
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Cubitron™ II clean sanding disc, feature triangular shaped ceramic mineral. As the triangular shaped grain wears, it continually fractures to form sharp points that slice through the substrate, wear evenly and provide extra-long life and consistency.
Features and Benefits
• Ideal for a variety of applications focused primarily on stock removal
• Hook and loop attachment for fast and easy disc changes
• Multi-hole pattern removes dust at a higher rate than 5 or 6 hole products
• Cuts Faster
• Film backing provides greater tear resistance and edge retention
Typical Applications
• Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates - including metals, woods and composite materials
• Metalworking
• Paint Prep
• Finishing and Blending
• Sanding woods and composite Materials
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Blending Defect Removal Finishing Intermediate Sanding Sanding |
Backing Material | Film |
Brand | 3M |
Diameter | 125mm |
Disc Type | Coated Disc Pack |
EAN | 0511258681861 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
Material Application | Bodyfiller Lacquer Metal Old Lacquer Primer Coat Primer Filler Wood |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7100046325 |
Model Number | 775L |
Mounting Type | Hookit™ |
Pack Size | 50 |
Series | Cubitron™ 2 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |