£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Highly-durable quick change Ceramic Disc
Features and Benefits
• Rapid metal removal with high pressure applied
• Cool cutting action to reduce work-piece discolouration
• Exceptional edge durability
• Ideal for use on stainless steel, high nickel alloys and other heat sensitive materials
Notes
• IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Sanding |
Brand | ATA |
Colour | Maroon |
Diameter | 50mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
Material Application | Cast Iron Non-Ferrous Metal Steel |
MFR Part No. | ADC50-60 |
Mounting Type | Quick Change |
Series | ADC50 |
UNSPSC Code | 31191506 |