£0.91
Ex VAT
£1.09
Inc VAT
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Sanding |
Brand | ATA |
Diameter | 50mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P120 |
Material Application | Cast Iron Non-Ferrous Metal Steel |
MFR Part No. | ADSC50-120 |
Mounting Type | Quick Change |
Series | ADSC50 |
UNSPSC Code | 31191506 |