£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
These Sandpaper Discs are designed to fit 2" Velcro backing pads.
-Felt sides for easy fit to the pad
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Hook-n-Loop |
Brand | PCL |
Diameter | 76mm |
Disc Type | Coated Disc Pack |
EAN | 5014875124391 |
ECLASS Code | 21011313 |
Grade | Extra Fine Very Fine |
Grit | P320 P400 P600 |
MFR Part No. | APA103 |
Model Number | APA103 |
Pack Size | 30 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |