£2.08
Ex VAT
£2.50
Inc VAT
Product Details
Product Specification
Product Documents
100% of these hook-n-loop sanding discs can be used.
Features and Benefits
• Can be removed and re-applied and unaffected by dust or moisture
• Aluminium oxide abrasive 'resin-bonded over resin' to hook-n-loop backed paper is suitable for wood, plastics, ceramics
Typical Applications
• Wood industry
• Plastics industry
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Hook-n-Loop |
Brand | York |
Diameter | 115mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P40 |
Material Application | Acrylic Glass Bodyfiller Composite Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastic Primer Coat Primer Filler |
Mounting Type | Hook & Loop |
Pack Size | 50 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |