SKU:
MMM2019433N
MPN:
7100308530
£61.46
Ex VAT
£73.75
Inc VAT
Product Details
Product Specification
Product Documents
The 3M™ Cubitron™ 3 Fibre Discs 1182C offer a robust and versatile abrasive solution compatible with 3M™ angle grinders. Featuring re-engineered 3M™ precision-shaped grain technology, these discs boost productivity and reduce grinding costs.
Features and Benefits
• Re-Engineered 3M™ Precision-Shaped Grain features sharp, angular structures that fracture to form sharp points, wearing evenly, running cool, and optimising mineral breakdown
• Delivers up to 51% faster initial cut rate and up to 61% faster sustained cut-rate compared to the 3M™ Cubitron™ II Fibre Disc 982C, 36+
• Stiff fibre backing and strong resin bond ensure durability and tear resistance for heavy grinding, weld removal, and beveling, including robotic operations
• Requires less pressure, reducing metal discolouration and stress cracks on mild or carbon steels
• Maintains super-sharp points for fast cutting throughout the disc's life
• Completes more parts per disc, reducing abrasive waste and minimising changeouts and downtime
Typical Applications
• Medium to high-pressure grinding
• Weld removal
• Beveling
• Robotic grinding operations
• Metal fabrication
• Surface preparation
• Edge chamfering
• Shaping metal surfaces
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Carbon Steel Grinding |
Backing Material | Fibre |
Bond Type | Resin |
Bore | 22mm |
Brand | 3M |
Colour | Purple |
Diameter | 115mm |
Disc Type | Fibre Disc |
ECLASS Code | 21011313 |
Material Application | Carbon Steel Grinding |
Maximum Operating Speed | 13,300rpm |
MFR Part No. | 7100308530 |
Model Number | 1182C |
Mounting Type | Slotted |
Pack Size | 25 |
Series | Cubitron™ 3 |
UNSPSC Code | 31191506 |