SKU:
MAK2809788A
MPN:
P-43555
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Makita |
Diameter | 125mm |
Disc Type | Coated Discs |
ean | 0088381971423 |
Grit | P80 |
MFR Part No. | P-43555 |
Mounting Type | Hook & Loop |
Pack Size | 10 |
Series | P-43555 |
Vacuum Hole Design | 8 Hole |