SKU:
SIA2021722G
MPN:
1520.4046.0180
£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
For a clean and safe environment, the versatile 1948 Siaflex sanding discs from Sia Abrasives® are a whole new generation of sanding technology.
The multi-hole design optimizes dust extraction to leave work-spaces and projects virtually dust-free. Available in a wide selection of grits, these S Performance sanding discs can be used for wet or dry sanding, and are ideal for automotive body work.
Features and Benefits
• Excellent longevity and value for money
• Optimised removal of dust for a cleaner working environment
• Versatile and flexible applications to meet your every sanding need
• Suitable for wet and dry sanding tasks
Applications
• Removing and shaping
• Finish and polish
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Fibre |
Brand | Sia Abrasives |
Diameter | 150mm |
Disc Type | Coated Disc Pack |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P180 |
Material Application | Acrylic Glass Aluminium Bodyfiller Cathodic Dip Primer Coat Colour Composite Epoxy Primer Coat Gelcoat Polyester Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 1520.4046.0180.01 |
Pack Size | 100 |
Series | S Performance 1948 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 57 Hole |