SKU:
SIA2021777H
MPN:
8443.7842.0600.01
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
The 1950 Siaflex sanding discs from Sia Abrasives® give excellent results for both wet and dry sanding. Adaptable to both flat and contoured work, these intelligent design sanding discs remove the maximum dust away from the workspace to reduce clogging and improve the working environment.
Features and Benefits
• Dust removal technology removes clogging issues
• Strong and long-life
• Adaptable to work surfaces
• Suitable for wet and dry sanding tasks
Applications
• Removing and shaping
• Finishing and polishing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Brand | Sia Abrasives |
Diameter | 150mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Extra Fine |
Grit | P600 |
MFR Part No. | 8443.7842.0600.01 |
Pack Size | 100 |
Series | S Performance 1950 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 81 Hole |