£13.70
Ex VAT
£16.44
Inc VAT
Product Details
Product Specification
High performing, long lasting ceramic abrasive discs designed for the dressing of stainless steel and exotic alloys in hard to reach areas, reducing downtime and increasing productivity.
Features and Benefits
• Long life ceramic disc resulting in less machine interruptions and increasing productivity
• Made with a highly aggressive abrasive grit to ensure minimal effort is required
• Active additives added for a cooling effect that reduces heat build-up in the work-piece
• High performance design that self-sharpens on high-alloy steel and hard to grind metals
for maximum efficiency
• Specialist flexing for improved flexibility for power files
• Fast, safe and easy disc change offered
Typical Applications
• Blending
• Dressing of stainless steel and exotic alloys in hard to reach areas
• Weld preparation
• Sanding down
• Deburring
• Smoothing and blending of flaws
• Removing discolouration
• Surface finishing
• Structuring and final sanding
• High-alloy steel, other metals with hard to grind surfaces
Notes
• Y-weight or X-weight cloth/ polyester backed
• Grit: Ceramic Corundum
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Sanding |
Backing Material | Polyester |
Brand | Sia Abrasives |
Diameter | 50mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P50 |
Material Application | High-Alloy Steels |
MFR Part No. | 2.1244 |
Series | Siafix 2511 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |