£9.85
Ex VAT
£11.82
Inc VAT
Product Details
Product Specification
Product Documents
401Q
Silicon carbide coated on an A-weight waterproof backing, bonded with waterproof resin. Used for wet or dry sanding of paint, wood coatings, or other materials that require a fine finish.
Features and Benefits
• Durable abrasive surface leads to a long product life
• Provides a fast cut
Notes
• Dimensions: 138 x 230mm (half sheets)
• Grade: P1500
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | A-weight Paper, Waterproof |
Brand | 3M |
EAN | 4046719940714 |
ECLASS Code | 21011304 |
Grit | P1500 |
Length | 138mm |
MFR Part No. | 7100050365 |
Series | 401Q |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |